missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Boston Rounds Without Caps
Ideal for solvent, chemical or sample storage
£35.25 - £305.00
Specifications
Color | Clear |
---|---|
Material | Glass |
Closure Color | White |
Product Type | Boston Round Bottle |
Closure Liner | Poly/Vinyl |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
12359749
|
DWK Life Sciences
W216830 |
30 mL | 20-400 mm |
£305.00
Pack of 432 |
Estimated Shipment: 17-10-2025
Log in to see stock. |
||||
12369749
|
DWK Life Sciences
W216831 |
60 mL | 20-400 mm |
£255.00
Pack of 288 |
Estimated Shipment: 17-10-2025
Log in to see stock. |
||||
12379749
|
DWK Life Sciences
W216832 |
125 mL | 22-400 mm |
£106.00
Pack of 160 |
Estimated Shipment: 17-10-2025
Log in to see stock. |
||||
12389749
|
DWK Life Sciences
W216833 |
250 mL | 24-400 mm |
£129.00
Pack of 108 |
Estimated Shipment: 18-09-2025
Log in to see stock. |
||||
10205789
|
DWK Life Sciences
W216834 |
500 mL | 28-400 mm |
£106.00
Pack of 60 |
Estimated Shipment: 07-01-2026
Log in to see stock. |
||||
12309759
|
DWK Life Sciences
W216835 |
1000 mL | 33-400 mm |
£35.25
Pack of 12 |
Estimated Shipment: 17-10-2025
Log in to see stock. |
||||
Description
Ideal for solvent, chemical or sample storage
- Clear Type III soda-lime glass
Specifications
Clear | |
White | |
Poly/Vinyl | |
Screw Cap |
Glass | |
Boston Round Bottle | |
Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title