missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Boston Rounds Without Caps
Ideal for solvent, chemical or sample storage
Brand: DWK Life Sciences W216832
105.72 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Ideal for solvent, chemical or sample storage
- Clear Type III soda-lime glass

Specifications
4.2 oz., 125 mL | |
4.2 oz. | |
1.88 in. | |
White | |
Boston Round Bottle | |
Poly/Vinyl | |
22-400 mm | |
Screw Cap |
125 mL | |
Clear | |
Glass | |
112 mm | |
4.4 in. | |
Polypropylene | |
48 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction