DWK Life Sciences Wheaton™ Clear Boston Rounds Without Caps

Ideal for solvent, chemical or sample storage

Additional Details:
Additional Details: Weight: 18.86940kg



Product Code. 12369749

Quantity Price
1 £ 255.0 / Pack of 288
Estimated Shipment
16-10-2025
Add to basket


  • Description and Specification
  • Alternative Products
Description and Specification

Specification

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Diameter (English) 1.53 in.
Material Glass
Closure Color White
Closure Included No
Mouth Narrow
Shape Round
Height (Metric) 94 mm
Product Type Boston Round Bottle
Height (English) 3.7 in.
Closure Liner Poly/Vinyl
Closure Material Polypropylene
Closure Size 20-400 mm
Diameter (Metric) 39 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes

  • Clear Type III soda-lime glass

Alternative Products