missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Profabutyl B-05R Chemical Protection Gloves
Constructed of 100% butyl rubber with 0.50 mm bromobutyl coating for chemical protection when working with polar compounds such as esters and ketones.
£45.70 - £54.45
Specifications
Applications | Laboratory |
---|---|
Coating Material | Bromobutyl |
Color | Black |
Latex Free | Yes |
Material | Butyl Rubber |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17240501
|
uvex
6094907 |
7 |
£49.04
1 pair |
Estimated Shipment: 22-09-2025
Log in to see stock. |
|||||
17250501
|
uvex
6094908 |
8 |
£54.45
1 pair |
Estimated Shipment: 25-09-2025
Log in to see stock. |
|||||
17260501
|
uvex
6094909 |
9 |
£49.04
1 pair |
Estimated Shipment: 29-09-2025
Log in to see stock. |
|||||
17270501
|
uvex
6094910 |
10 |
£45.70
1 pair |
Estimated Shipment: 02-10-2025
Log in to see stock. |
|||||
17280501
|
uvex
6094911 |
11 |
£52.80
1 pair |
Estimated Shipment: 29-09-2025
Log in to see stock. |
|||||
Description
- Butyl rubber chemical protection gloves without stockinette
- Seamlessly coated with 0.50 mm bromobutyl
- Enhanced grip in damp or wet applications
- Resistant to polar compounds such as esters, ketones, aldehydes, acids, and alkalis
Specifications
Laboratory | |
Black | |
Butyl Rubber | |
2010X | |
ABIKLNOT | |
Unisex | |
Profabutyl B-05R |
Bromobutyl | |
Yes | |
Butyl Gloves | |
Type A | |
Anti-Static Areas, Chemical Handling | |
Gauntlet | |
35 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title