missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Men Coat 7464-Graphite
Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.
£68.00 - £73.80
Specifications
Gender | Men's |
---|---|
Material | Cotton, Polyester |
Color | Gray |
Closure Type | Press Studs |
Disposable | Reusable |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17205731
|
Uvex™
8826113 |
2X-Large |
£70.60
Each |
Estimated Shipment: 18-07-2025
Log in to see stock. |
|||||
17215731
|
Uvex™
8826114 |
3X-Large |
£68.00
Each |
In Stock
Log in to see stock. ![]() |
|||||
17225731
|
Uvex™
8826115 |
4X-Large |
£68.00
Each |
Estimated Shipment: 18-07-2025
Log in to see stock. |
|||||
17235731
|
Uvex™
8826116 |
5X-Large |
£68.25
Each |
Estimated Shipment: 18-07-2025
Log in to see stock. |
|||||
17245731
|
Uvex™
8826117 |
6X-Large |
£70.60
Each |
Estimated Shipment: 18-07-2025
Log in to see stock. |
|||||
17265721
|
Uvex™
8826109 |
Small |
£70.60
Each |
Estimated Shipment: 18-07-2025
Log in to see stock. |
|||||
17275721
|
Uvex™
8826110 |
Medium |
£73.80
Each |
Estimated Shipment: 18-07-2025
Log in to see stock. |
|||||
17285721
|
Uvex™
8826111 |
Large |
£70.60
Each |
Estimated Shipment: 18-07-2025
Log in to see stock. |
|||||
17295721
|
Uvex™
8826112 |
X-Large |
£70.60
Each |
Estimated Shipment: 18-07-2025
Log in to see stock. |
|||||
Description
- Men coat
- Material: 66.5% polyester, 32% cotton, 1.5% antistatic. Fibers, 245 g / m²
- Color: graphit
- Highest protection with antistat.
- Fiber - optimal charge reduction
- High rise arm construction
- Breast pocket on the left
- Two side pockets
- Turn-down collar standards: IEC 61340, OEKO-TEX™ Standard 100
- Sizes: XS-6XL
- Oversize surcharge: from size XXL + 10%
- Normal wash 60 ° C, do not bleach, dry Dryer, iron 2 points, chem.
Specifications
Men's | |
Gray | |
Reusable | |
245 gsm |
Cotton, Polyester | |
Press Studs | |
General Purpose Jacket |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title