Uvex™ Men Coat 7464-Graphite

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

Overview
51.42 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.



Additional Details:
Additional Details: Weight: 0.33500kg



Product Code. 17275721

Quantity Price
1 £ 73.8 / Each
Estimated Shipment
11-08-2025
Add to basket


Description and Specification

Specification

Size Medium
Gender Men's
Material Cotton, Polyester
Color Gray
Closure Type Press Studs
Disposable Reusable
Product Type General Purpose Jacket
Thickness 245 gsm

  • Men coat
  • Material: 66.5% polyester, 32% cotton, 1.5% antistatic. Fibers, 245 g / m²
  • Color: graphit
  • Highest protection with antistat.
  • Fiber - optimal charge reduction
  • High rise arm construction
  • Breast pocket on the left
  • Two side pockets
  • Turn-down collar standards: IEC 61340, OEKO-TEX™ Standard 100
  • Sizes: XS-6XL
  • Oversize surcharge: from size XXL + 10%
  • Normal wash 60 ° C, do not bleach, dry Dryer, iron 2 points, chem.