missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ General-Purpose Narrow-Neck Bottles
Use these general purpose bottles for liquid storage and sampling. Fisherbrand™ General-Purpose Narrow-Neck Bottles offer excellent chemical resistance. Bottles can be recycled.
£53.35 - £137.66
Specifications
Color | Translucent |
---|---|
For Use With (Application) | For liquid storage and sampling |
Closure Included | Yes |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11547433
|
Fisherbrand™
P109/C1 |
30 mL |
£53.35
Pack of 72 |
Estimated Shipment: 28-08-2025
Log in to see stock. |
|||||
11557433
|
Fisherbrand™
P109/C3 |
125 mL |
£97.05
Pack of 72 |
In Stock
Log in to see stock. |
|||||
11567433
|
Fisherbrand™
P109/C5 |
250 mL |
£137.66
Pack of 72 |
In Stock
Log in to see stock. ![]() |
|||||
11577433
|
Fisherbrand™
P109/C6 |
500 mL |
£86.75
Pack of 48 |
In Stock
Log in to see stock. |
|||||
11587433
|
Fisherbrand™
P109/C7 |
1000 mL | |||||||
Description
- Clear general purpose bottles
- Polypropylene screw closure
Specifications
Translucent | |
Yes | |
Screw Cap |
For liquid storage and sampling | |
Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title