missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ General-Purpose Narrow-Neck Bottles
Use these general purpose bottles for liquid storage and sampling. Fisherbrand™ General-Purpose Narrow-Neck Bottles offer excellent chemical resistance. Bottles can be recycled.
Brand: Fisherbrand™ P109/C5
Description
- Clear general purpose bottles
- Polypropylene screw closure
Specifications
250 mL | |
For liquid storage and sampling | |
Yes | |
Wide | |
Narrow Mouth Bottle | |
22/R6 | |
Screw Cap |
Translucent | |
Polypropylene | |
Yes | |
150 mm | |
Polypropylene | |
59 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction