missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Acrylic Glove Box Holder
Clean line storage solutions perfect for laboratory organization, with heat-bent walls to simplify construction and prevent accidental breakage.
£55.50 - £313.02
Specifications
Product Type | Glove Box Holder |
---|---|
Color | Clear |
Length (English) | 10.4 in. |
Length (Metric) | 26.3 cm |
Width (English) | 4 in. |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
16574231
|
Fisherbrand™
2440760 |
1 Box | |||||||
16594231
|
Fisherbrand™
2440762 |
3 Boxes |
£313.02
Each |
In Stock
Log in to see stock. |
|||||
16504241
|
Fisherbrand™
2440763 |
4 Boxes |
£308.97
Each |
Estimated Shipment: 18-11-2025
Log in to see stock. |
|||||
Description
- Heat-bent walls simplify construction and limit accidental breakage
- Triple and quad holders allow glove boxes to be loaded from either the top or side
- Fits standard glove boxes, accommodating depths up to 3.75 in.
- Holder offers versatility while also providing space-saving storage
- Can be mounted vertically or horizontally, hardware is included
Specifications
Glove Box Holder | |
10.4 in. | |
4 in. | |
Disposable Glove Boxes | |
Keyhole Slots | |
Mounting hardware |
Clear | |
26.3 cm | |
10.4 cm | |
Acrylic | |
1 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title