Fisherbrand™ Acrylic Glove Box Holder
Clean line storage solutions perfect for laboratory organization, with heat-bent walls to simplify construction and prevent accidental breakage.
Additional Details:
Weight:
0.70310kg
Specification
Product Type | Glove Box Holder |
---|---|
Color | Clear |
Length (English) | 10.4 in. |
Length (Metric) | 26.3 cm |
Width (English) | 4 in. |
Width (Metric) | 10.4 cm |
Height (English) | 5.16 in. |
Height (Metric) | 13 cm |
Holds | Disposable Glove Boxes |
Material | Acrylic |
Mounting | Keyhole Slots |
No. of Compartments | 1 |
Capacity | 1 Box |
Includes | Mounting hardware |