Waters Corporation XBridge HILIC Column
XBridge BEH HILIC columns contain unbonded BEH substrate and are designed to retain and separate very polar compounds.
Additional Details:
Weight:
0.50000kg
Specification
Diameter (Metric) | 4.6 mm |
---|---|
Length (Metric) | 250 mm |
Max. Pressure | 6000 psi (415 Bar) |
Particle Shape | Spherical |
Particle Size | 5 μm |
Pore Size | 130 Å |
Quantity | 1/Ea. |
USP Type | L3 |
Endcapped | Yes |
Type | Column |