missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Reax Vortex Top Mix Stirrer

Designed with a low center of gravity which prevents gliding at high speed, even on damp surfaces, this Reax Top Test Tube Shaker with an analog tube mixer and 5 mm orbital motion and speeds up to 2500 rpm, is ideal in most scientific, research, and other laboratories.

Brand:  Heidolph™ 541-10000-00

4002.97 NOK valid until 2025-12-20
Use promo code "24121" to get your promotional price.


Product Code. 10212931

  • 5020.00 NOK / Each
Equipment End of Year Sale
Use promo code 24121 at checkout
View Available Promotions
Only null left
Estimated Shipment: 13-10-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Vibrating test tube shaker, REAX Top with small pick-up attachment
  • Analog tube mixer with 5 mm orbital motion and speed up to 2500 rpm, 230 VAC
  • Maximum vessel capacity 15 mL, for up to 1 tube, variable speed with continuous and touch control, including universal platform
  • Designed with a low center of gravity which prevents gliding at high speed, even on a damp surface
  • Unlimited visual reaction control at all times: the transparent, non-fogging PETG material offers it all
TRUSTED_SUSTAINABILITY
Specifications

Specifications

5 mm
230 V
Vortex Top Mix Stirrer
6.8 in.
4.1 in.
5.3 in.
6.2 lb.
Reax Top
IP22
200 to 3200 rpm
42 W
50 Hz
172 mm
105 mm
134 mm
2.8 kg
Mixing
Automatic, Continuous
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.