missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Sterile Liquid and Powder Bottles

Store liquids and powders in a sterile environment with Sterile Liquid and Powder Bottles. Made from FDA and EU conforming HDPE/PP, these liquid tight containers are ideal for use in the pharmaceutical, food, and chemical industry. Available from stock in a range of sizes.
£149.00 - £383.00
Specifications
Material | HDPE |
---|---|
Packaging | Individually Bagged |
Sterility | Sterile |
Mouth | Wide, Threaded |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17524666
![]() |
Sampling Systems™
8404H-250S |
250 mL |
£160.00
Pack of 50 |
Estimated Shipment: 12-09-2025
Log in to see stock. |
|||||
17534666
![]() |
Sampling Systems™
8404H-500S |
500 mL |
£149.00
Pack of 30 |
Estimated Shipment: 19-09-2025
Log in to see stock. |
|||||
17504666
![]() |
Sampling Systems™
8404H-1000S |
1000 mL |
£229.00
Pack of 30 |
Estimated Shipment: 12-09-2025
Log in to see stock. |
|||||
17514666
![]() |
Sampling Systems™
8404H-2000S |
2000 mL |
£383.00
Pack of 10 |
Estimated Shipment: 19-09-2025
Log in to see stock. |
|||||
Description
- A range of high quality, Wide Mouth Sterile Bottles.
- The bottles have a body made from HDPE and a screw on cap made from PP.
- All polymers used for these bottles are made from FDA conforming polymers.
- These sterile bottles are ideal for use in laboratories and production areas.
- The bottles have a wide neck which makes them ideal when working with powders as well as liquids.
- The packaging process takes place in a Class 7 Cleanroom and each bottle is packed into a laminate film bag.
- After packing the bottles are sterilised by gamma irradiation.
- Simply unwrap and use.
- Made from FDA, EC 1935/2004, and EU 10/2011 conforming HDPE/PP.
Specifications
HDPE | |
Individually Bagged | |
Sterile | |
Wide, Threaded |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title