missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Sport Black PU 65962 Low Shoe - Width 11
Offers first-class wearer comfort with a sporty design; low weight, climate-optimizes high-tech materials and ergonomic outsole
£125.00
Specifications
Color | Black |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Disposable | Reusable |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17242851
|
uvex
6596235 |
35 |
£125.00
1 pair |
Estimated Shipment: 11-09-2025
Log in to see stock. |
|||||
17252851
|
uvex
6596236 |
36 |
£125.00
1 pair |
Estimated Shipment: 11-09-2025
Log in to see stock. |
|||||
17262851
|
uvex
6596237 |
37 |
£125.00
1 pair |
Estimated Shipment: 11-09-2025
Log in to see stock. |
|||||
17272851
|
uvex
6596238 |
38 |
£125.00
1 pair |
Estimated Shipment: 11-09-2025
Log in to see stock. |
|||||
17282851
|
uvex
6596239 |
39 |
£125.00
1 pair |
Estimated Shipment: 11-09-2025
Log in to see stock. |
|||||
17292851
|
uvex
6596240 |
40 |
£125.00
1 pair |
Estimated Shipment: 11-09-2025
Log in to see stock. |
|||||
17202861
|
uvex
6596241 |
41 |
£125.00
1 pair |
Estimated Shipment: 11-09-2025
Log in to see stock. |
|||||
17212861
|
uvex
6596242 |
42 |
£125.00
1 pair |
Estimated Shipment: 11-09-2025
Log in to see stock. |
|||||
17222861
|
uvex
6596243 |
43 |
£125.00
1 pair |
Estimated Shipment: 11-09-2025
Log in to see stock. |
|||||
17232861
|
uvex
6596244 |
44 |
£125.00
1 pair |
Estimated Shipment: 11-09-2025
Log in to see stock. |
|||||
17242861
|
uvex
6596245 |
45 |
£125.00
1 pair |
Estimated Shipment: 11-09-2025
Log in to see stock. |
|||||
17252861
|
uvex
6596246 |
46 |
£125.00
1 pair |
Estimated Shipment: 11-09-2025
Log in to see stock. |
|||||
17262861
|
uvex
6596247 |
47 |
£125.00
1 pair |
Estimated Shipment: 11-09-2025
Log in to see stock. |
|||||
17272861
|
uvex
6596248 |
48 |
£125.00
1 pair |
Estimated Shipment: 11-09-2025
Log in to see stock. |
|||||
17282861
|
uvex
6596249 |
49 |
£125.00
1 pair |
Estimated Shipment: 11-09-2025
Log in to see stock. |
|||||
17292861
|
uvex
6596250 |
50 |
£125.00
1 pair |
Estimated Shipment: 11-09-2025
Log in to see stock. |
|||||
17202871
|
uvex
6596251 |
51 |
£125.00
1 pair |
Estimated Shipment: 11-09-2025
Log in to see stock. |
|||||
17212871
|
uvex
6596252 |
52 |
£125.00
1 pair |
Estimated Shipment: 11-09-2025
Log in to see stock. |
|||||
Description
Uvex 1 Sport Shoe 6596.2 S3 SRC
- Modern, ultra-lightweight and flexible S3 safety shoe
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials are free of silicones plasticizers and other paint wetting impairment substances
- Meets ESD specification with leakage resistance less than 35 megohms
- 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good stability, no thermal conductivity
- Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility of shoe
- Made with new developed technology for exceptional wearer comfort, climate-optimizes and breathable materials
- Virtually seam-free construction made from high-tech materials to eliminate pressure points
- Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
- Soft, padding on collar and tongue
- For light applications
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6596.2
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 35 to 52
Specifications
Black | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Microvelour | |
Composite | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S3 | |
ESD Safety Shoe |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title