missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Small Sample Viscosity Standard ASTM D2162; UKAS ISO/IEC17025 and ISO 17034 certified, nominal kinematic viscosity 2.884 cSt (40°C), Paragon Scientific™
Click to view available options
Quantity:
60 mL
Unit Size:
60mL
Description
- Fully traceable to international standards
- Ensures full compliance to ASTM & IP test method protocol
- Certified in strict accordance with ASTM D2162
- 60mL lower volume cost effective solution
- Tamper evident security packaging
- 2 Year shelf life
- Manufactured in the United Kingdom
Specifications
Specifications
Quantity | 60 mL |
Safety and Handling

Signal Word
- Danger
- Aspiration toxicity Category 1
- H304-May be fatal if swallowed and enters airways.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P331-Do NOT induce vomiting.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Kerosine : distillates, hydrotreated light, White mineral oil, petroleum
Nominal values quoted. Certified Values will vary from batch to batch.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction