missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HALYARD™ SKYBREEZE™ Powder-Free Nitrile Exam Gloves

SKYBREEZE™ Powder-Free Nitrile Exam Gloves are a versatile option for various tasks and serve as a great alternative to latex or vinyl exam gloves, providing both comfort and a reliable barrier protection, including against chemotherapy drugs.
Brand: HALYARD™ 47374
This item is not returnable.
View return policy
Description
- HALYARD™ SKYBREEZE™ Powder-Free Nitrile Exam Gloves are designed to be comfortable, economical and protective:
- Suitable glove choice for a wide range of tasks
- Certified as a Medical Device, class I
- Tested with various chemotherapy drugs and several commonly used chemicals
- Certified as PPE Category III Type B (KPT)
- Approved for Food Contact
- Skin friendly formulations and ISO 10993-10 compliant gloves offer excellent comfort
- Anatomical thin design for enhanced tactile sensitivity
- Viral barrier protection
- Powder-free and Natural rubber latex-free formulation reduces the likelihood of skin irritation and Type I allergies
- Textured fingertips for better grip
- Non-sterile
- SMARTPULL™ dispenser facilitates glove dispensing and reduces glove waste by 38.2%
Specifications
| Yes | |
| Healthcare, Laboratory | |
| Blue | |
| Fingertip Textured | |
| ≥ 0.05 mm | |
| Nitrile | |
| ≥ 0.05 mm | |
| Nitrile Examination Glove | |
| Sterile | |
| ≥ 0.05 mm | |
| Beaded | |
| 240mm |
| No | |
| 1.5 | |
| Single-use | |
| ≥ 0.05 mm | |
| Yes | |
| ≥ 0.05 mm | |
| Powder Free | |
| Small | |
| ≥ 0.05 mm | |
| No | |
| 200 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction