missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Fixed Volume Ovation BioNatural Pipettes

Product Code. 11912225
Click to view available options
Volume (Metric):
5 μL
200 μL
300 μL
Unit Size:
Each
This item is not returnable. View return policy
This item is not returnable. View return policy

Attain accurate pipetting with this single stroke pipette. Vistalab™ Fixed Volume Ovation BioNatural Pipettes are excellent for pipetting exact volume of liquids without deviations.

  • Aspirating and Dispensing: A very low-force,form-fitting plunger allows the user to manuallycontrol the speed of aspirating and dispensing with minimal contact or thumb effort.
  • Tip Ejection: A low-force energy release button activates the tip ejector. A gentle push ensures that the forces needed to discard a tip are well below threshold levels recommended by ergonomists
  • Tip Acquisition: The user inserts the nozzle into a tip and lightly presses down until it clicks. No excessive force or jamming is required to ensure a good seal
  • Liquid Blocking Disposable Nozzle: Not every pipetting task requires a filtered tip, but every pipette should be protected from contamination no matter what the task. Ovation comes with a filtered nozzle that does not allow liquid into the body of the device

Specifications

Accuracy ±1.5%
Description Fixed-Volume Ovation BioNatural Pipette
Color Orange
Material Polycarbonate ABS
Model F1
Number of Channels 1
Type Pipettor Ovation
Volume (Metric) 5 μL
Precision 0.60%
Quantity 1 ea.
Warranty 2 Year Limited Warranty
Length (English) 9 in.
Width (English) 7 in.
Height (English) 3 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.