missing translation for 'onlineSavingsMsg'
Learn More

Paragon Scientific Rotational Silicone Viscosity Standards, Paragon Scientific™

Product Code. p-8014324
Change view
Click to view available options
Viscosity:
10.12 mPa.s (25°C)
100.7 mPa.s (25°C)
100075 mPa.s (25°C)
1003 mPa.s (25°C)
12423 mPa.s (25°C)
251.5 mPa.s (25°C)
30036 mPa.s (25°C)
357.0 mPa.s (25°C)
4.988 mPa.s (25°C)
50.49 mPa.s (25°C)
503.9 mPa.s (25°C)
5034 mPa.s (25°C)
60139 mPa.s (25°C)
75.53 mPa.s (25°C)
Unit Size:
600mL
Each
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Viscosity unitSize
16040510 4.988 mPa.s (25°C) 600mL
16090500 10.12 mPa.s (25°C) 600mL
16050510 50.49 mPa.s (25°C) 600mL
16070510 75.53 mPa.s (25°C) 600mL
16000510 100.7 mPa.s (25°C) 600mL
16020510 251.5 mPa.s (25°C) 600mL
16030510 357.0 mPa.s (25°C) 600mL
15405413 503.9 mPa.s (25°C) 600mL
15485403 1003 mPa.s (25°C) 600mL
12010763 1003 mPa.s (25°C) Each
12020763 5034 mPa.s (25°C) Each
15465403 12423 mPa.s (25°C) 600mL
11964285 30036 mPa.s (25°C) Each
16060510 60139 mPa.s (25°C) 600mL
11984285 100075 mPa.s (25°C) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 16040510 Supplier Paragon Scientific Supplier No. VISRT5600

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifically formulated for use with equipment with minimal temperature control. Supplied in 600mL 'ready to use' packs specially designed to eliminate cleaning of laboratory glassware, which is inherently difficult due to the nature of silicone. These range of standards provide both calibration and verification options for rotational viscometer test equipment.

  • Certified according to ISO 17025 / ISO 17034 under UKAS accreditation
  • 600mL of product supplied in a ready to use 'test in pack' container
  • 1-year shelf life
  • Ensures full compliance to international test method protocol
  • Full traceability to National Standards
  • Tamper evident security packaging
  • Applicable to all spindles with the exception of the L1 spindle, further provision should be made when using the L1 spindle
  • Safer working, less mess, less waste, higher throughput

Specifications

Packaging Test in pack container
Odor Characteristic odor
Viscosity 4.988 mPa.s (25°C)
Analyte or Component Names Silicone fluid
Physical Form Liquid
Color Colorless
Element Silicone Fluid
Quantity 600 mL

Nominal values quoted

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.