missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Sharpie™ UltraFine Point Lab Markers

Product Code. p-200109622 Shop All Micronova Products
Click to view available options
Color:
Black
Blue
Unit Size:
Pack of 12
This item is not returnable. View return policy
This item is not returnable. View return policy

Sharpie™ UltraFine Point Lab Markers use permanent ink and are supplied capped. The ultra fine tip allows for precise labeling and documentation.

  • Product Type: Marker Pen
  • Tip Type: Fiber
  • Tip Size: Ultra Fine (0.2 mm)
  • Supplied with Cap: Yes
  • For Use With (Application): Labeling and Documentation
  • For Use With (Equipment): Sample Containers, Slides, Glass, Plastic, and Paper

Specifications

Material Plastic
Color Black
Cover Color White
Dimensions (L x W) 15.24 x 1.27 cm (6 x 0.5 in.)
Autoclavable Not Autoclavable
Certifications/Compliance ISO9001 Certified Facility
Disposable Reusable
For Use With (Application) Labeling and documentation
For Use With (Equipment) Sample Containers, Slides, Glass, Plastic, and Paper
Packaging 4 Pens/First Bag, 12 Pens/Double Bag, 12 Pens/Cs.
Product Type Permanent Marker Pen
Sterility Non-sterile
Tip Style Ultra Fine (0.2 mm)
Weight (English) 0.32 oz.
Weight (Metric) 9.0718 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.