missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RW 20 Digital Stirrer

Stirs quantities up to 20 Liters (H2O) IKA™ RW 20 Digital Stirrer includes a robust, slimline, ergonomic design. Includes two speed ranges for universal use from 60 to 2000RPM.
Brand: IKA™ 0003593000
1495.54 EUR valid until 2025-08-31
Use promo code "24157" to get your promotional price.
Description
Stirs quantities up to 20 Liters (H2O)- Digital display
- Robust, slimline, ergonomic design
- Technical improvements on the trusted RW 20 series designs
- With constant power-drive
- Two speed ranges for universal use from 60 - 2.000 rpm
- Push-through agitator shafts (only when stationary)

Specifications
72 to 600 rpm (Speed Range I), 288 to 2400 rpm (Speed Range II) | |
Digital | |
87 w | |
10.5 mm | |
294 mm | |
88 mm | |
50/60 Hz | |
0.5 to 10 mm | |
IP20 | |
1.5 Nm | |
10,000 mPas |
20 L | |
220/240 - 100/115 V | |
212 mm | |
212 x 88 x 294 mm | |
13 mm | |
220 to 240 / 100 to 115 V, 50/60Hz, 87W | |
DIN EN 60529 | |
RW 20 digital | |
5°C to 40°C | |
Stirrer | |
3.1 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction