missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RH basic 2 Magnetic Hotplate Stirrer, Ambient to 320°C, Stainless Steel
GREENER_CHOICE

Product Code. 10417792 Shop All IKA Products
Click to view available options
Top Plate Material:
Stainless Steel
Unit Size:
Each
This item is not returnable. View return policy
This item is not returnable. View return policy

Stirring Range: 100 to 2000 rpm, Shape: Round, Size: 5 in. dia.

  • Economic magnetic stirrer with stainless steel heating plate
  • Fixed safety circuit 400°C
  • Soft-start stirring motor
  • Stirs quantities of up to 10 liters
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Stainless Steel
Voltage 230 V
Controller Type 0 to 6 scale (speed)
Model RH basic 2
Size 5 in. dia.
Height (Metric) 105 mm
Temperature (Metric) Ambient to 320°C
Ambient Temperature 5°C to 40°C
Frequency 50/60 Hz
Width (Metric) 168 mm
Wattage 415 W
Weight (English) 5.3 lb.
Weight (Metric) 2.4 kg
Type Stirring Hotplate
Shape Round
No. of Positions 1
Max. Container Size 10 L
Stirring Range 100 to 2000 rpm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.