Code:
03
Thermo Scientific™ Reversible Microtube Racks with Lid
Store samples securely and rapidly identify them with this reversible microtube rack with lid, which features a low-profile design with an alphanumeric grid.
Additional Details:
Weight:
6.37000kg
Specification
Product Type | Reversible Microtube Rack |
---|---|
Description | Reversible Microtube Rack |
Color | Purple |
Holds | Tubes (0.2 mL),Tubes (0.5 mL) |
Holds | Tubes (0.2 mL),Tubes (0.5 mL) |
Material | Recycled Plastic |
Stackable | Yes |
No. per Case | 12 Racks |