Learn More
Pyrex™ Thermoplastic Polyester Screw Caps with PTFE-Faced Liner
Creates an effective seal while PTFE-faced liner protects against chemical attack. Pyrex™ Polyester Screw Caps with PTFE-Faced Liner are ideal for high temperature applications.
£54.00 - £183.00
Specifications
Color | Red |
---|---|
Description | Screw cap |
Material | Thermoplastic Polyester |
Quantity | 10/PK. |
Sterility | Dry Heat Sterilized |
Product Code | Brand | Thread Size (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size (Metric) | Price | Quantity & Availability | |||||
10447600
|
Pyrex™
4526/25D |
25 mm |
£54.00
Pack of 10 |
Estimated Shipment: 21-11-2025
Log in to see stock. |
|||||
11981839
|
Pyrex™
4526/32D |
32 mm |
£57.45
Pack of 10 |
Estimated Shipment: 21-10-2025
Log in to see stock. |
|||||
10650901
|
Pyrex™
4526/45D |
45 mm |
£183.00
Pack of 10 |
Estimated Shipment: 15-10-2025
Log in to see stock. |
|||||
Description
Creates an effective seal while PTFE-faced liner protects against chemical attack. Pyrex™ Polyester Screw Caps with PTFE-Faced Liner are ideal for high temperature applications.
- For use with 1516, 1517, 1518, 1519 and 1520 series bottles
- Ideal for applications involving high temperatures or aggressive chemicals
- Thermoplastic polyester cap with PTFE faced sealing disc
- Withstands hot air sterilisation up to 180°C
- PTFE sealing disc resists chemical attack
Specifications
Red | |
Thermoplastic Polyester | |
Dry Heat Sterilized | |
Not Autoclavable | |
Screw Cap |
Screw cap | |
10/PK. | |
PTFE-faced | |
1516, 1517, 1518, 1519 and 1520 series bottles |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.