Contec™ Polywipe-C Wipes

Polywipe-C Wipes are made from a standardweight 100% knitted polyester that is knife cut to create a soft edge.

£430.0 - £566.0

Specification

Product Type Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
View More Specs


Specification

Product Type Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Autoclavable Not Autoclavable
Disposable Single-use
Dimensions (L x W) 23 x 23 cm (9 x 9 in.)
Ply 1-ply
Sterility Non-sterile

Soft edge is ideal for use on surfaces which are vulnerable to scratching. The wipe is chemical resistant and exceptionally low in particles and extractable residue making it ideal for critical cleaning. The wipes are laundered and packed in an ISO Class 4 cleanroom.

Features & Benefits

  • Recommended for ISO Class 5-8 environments
  • Soft edge is ideal for use on surfaces which are vulnerable to scratching
  • Low in both particles and extractables to reduce possibility of contamination
  • Good sorbency makes it compatible with many solvents
  • Abrasion and chemical resistant

  Product Code Brand Packaging Quantity Price ??product.searchResults.label.quantityAvail??
Quantity
16574970
Contec™
PC-99B/150
150/Bag, 10 Bags/Cs. £430.0
Pack of 1500
Add to basket
** 17192274
Contec™
PC-99B
300/Bag, 5 Bags/Cs n/a  
** No longer available. See item for replacement.