missing translation for 'onlineSavingsMsg'
Learn More

Diba Omnifit™ T-Series Bottle Caps

Easy to use and versatile range of caps requires no fittings

Brand:  Diba 00938T-3

Encompass_Preferred

 View more versions of this product

Product Code. 15234579

  • POA / Each
Only null left
Estimated Shipment: 29-09-2025
Add to basket
This item is not returnable. View return policy

Description

Description

Easy to use and versatile range of caps requires no fittings

  • Luer ported, straight through tubing
  • Simply push 1/8 in. O.D. hard wall tubing through the ports
  • For 1/16 in. O.D. hard wall tubing, use OF9LA adapter supplied with cap
  • Use OF9BA series adapter for softwall tubing
  • Anti-twist design prevents tubing from kinking when removing cap
  • Each port also accepts male Luer connectors
  • With polypropylene screw cap and chemically inert solid PTFE body

Not recommended for use under pressure with Luer products fitting as no Luer lock is employed.

Order Info

Available with Luer port or Luer port with fluorocarbon check valve and 10μm porosity PTFE inlet filter enabling air to flow into the bottle while preventing particulate contamination and preventing harmful vapors from escaping.

Specifications

Specifications

Blue
PTFE
Non-sterile
38-430
Reusable
28.5 mm
T series solvent bottle
54 mm
3 Ports, No Valve
1 Cs.
GL 38
Not Autoclavable
Round
Solvent Waste Cap
1.122 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.