missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Fusion S-BFAP Sterile Polychloroprene Cleanroom Gloves
Ultra-clean, tactile sterile polychloroprene cleanroom gloves with chemical protection. Recommended for Class 10/ISO 4 Cleanrooms.
Brand: Ansell S-BFAP-9090
286.24 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Textured surface
- Length: 30.5 cm (12 in.)
- Anti-static properties
- Excellent chemical protection and exceptional tactility
- Latex-free to eliminate Type 1 latex allergies
- Powder free, beaded cuff
- Color: Green
- ISO Class 4 and EU GMP Grade A compatible
- Double-donnable
- Polychloroprene
- Ambidextrous
- AQL 1.5
- Sterility Assurance Level 10-6

Specifications
USP 797, ASTM D6978-05 | |
Class 10 (ISO 4) | |
Green | |
4.7 mil | |
Ambidextrous | |
Polychloroprene | |
0.10 mm | |
9 | |
4.7 mil | |
ISO 9001:2015 and (EU)2016/425 | |
BioClean™ Fusion S-BFAP | |
12 in. |
EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006 | |
1.5 | |
Partially Textured | |
0.12 mm | |
Yes | |
3.9 mil | |
Powder Free | |
Sterile | |
0.12 mm | |
S-BFAP-9090 | |
9 MPa | |
30.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction