Ansell BioClean™ Fusion S-BFAP Sterile Polychloroprene Cleanroom Gloves

Ultra-clean, tactile sterile polychloroprene cleanroom gloves with chemical protection. Recommended for Class 10/ISO 4 Cleanrooms.

Overview
286.24 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.



Code: NEW

Additional Details:
Additional Details: Weight: 5.85000kg



Product Code. 15218308

Quantity Price
1 £ 412.0 / 200 pairs
Estimated Shipment
19-09-2025
Add to basket


  • Description and Specification
  • Alternative Products
Description and Specification

Specification

Certifications/Compliance USP 797,ASTM D6978-05
Certifications/Compliance USP 797,ASTM D6978-05
Certifications/Compliance (Europe) EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006
Cleanroom Class Class 10 (ISO 4)
AQL 1.5
Color Green
Exterior Finish Partially Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Hand Ambidextrous
Latex Free Yes
Material Polychloroprene
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size 8,8.5
Size 8,8.5
Sterility Sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards ISO 9001:2015 and (EU)2016/425
Model S-BFAP-8085
Series BioClean™ Fusion S-BFAP
Tensile Strength 9 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm

  • Textured surface
  • Length: 30.5 cm (12 in.)
  • Anti-static properties
  • Excellent chemical protection and exceptional tactility
  • Latex-free to eliminate Type 1 latex allergies
  • Powder free, beaded cuff
  • Color: Green
  • ISO Class 4 and EU GMP Grade A compatible
  • Double-donnable
  • Polychloroprene
  • Ambidextrous
  • AQL 1.5
  • Sterility Assurance Level 10-6

Alternative Products