Uvex™ Ladies Coat 7463-Graphit

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

Overview
51.42 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.



Additional Details:
Additional Details: Weight: 0.33500kg



Product Code. 17295701

Quantity Price
1 £ 70.6 / Each
Estimated Shipment
11-08-2025
Add to basket


Description and Specification

Specification

Size X-Small
Gender Women's
Material Cotton, Polyester
Color Gray
Closure Type Press Studs
Disposable Reusable
Product Type General Purpose Jacket
Thickness 245 gsm

  • Women coat
  • Material: 66.5% polyester, 32% cotton, 1.5% antistatic. Fibers, 245 g / m²
  • Color white
  • Highest protection with antistat.
  • Fiber - optimal charge reduction
  • High rise arm construction
  • Breast pocket on the left
  • Two side pockets
  • Turn-down collar standards: IEC 61340, OEKO-TEX™ Standard 100
  • Sizes: XS-4XL
  • Oversize surcharge: from size XXL + 10%
  • Normal wash 60 ° C, do not bleach, dry Dryer, iron 2 points, chem.