missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Ladies Coat 7463-Graphit
Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.
Brand: Uvex™ 8825911
51.42 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Women coat
- Material: 66.5% polyester, 32% cotton, 1.5% antistatic. Fibers, 245 g / m²
- Color white
- Highest protection with antistat.
- Fiber - optimal charge reduction
- High rise arm construction
- Breast pocket on the left
- Two side pockets
- Turn-down collar standards: IEC 61340, OEKO-TEX™ Standard 100
- Sizes: XS-4XL
- Oversize surcharge: from size XXL + 10%
- Normal wash 60 ° C, do not bleach, dry Dryer, iron 2 points, chem.

Specifications
Large | |
Cotton, Polyester | |
Press Studs | |
General Purpose Jacket |
Women's | |
Gray | |
Reusable | |
245 gsm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction