missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-PLATE Sensor Basic Package Core+
Shop All Heidolph Instruments Products
Click to view available options
Plug Type:
EU
Unit Size:
Each
Description
- Magnetic stirrer Hei-PLATE Mix'n'Heat Core+ provides fast and precise heating without overshoot
- For sample-friendly work
- Pt1000 temperature sensor for precise temperature regulation
Specifications
Specifications
| Top Plate Material | Ceramic-coated Aluminum |
| Voltage | 230 V |
| Size | 135 mm dia. |
| Temperature (Metric) | 20°C to 300°C |
| Type | Magnetic Stirring Hotplate |
| Shape | Round |
| Max. Sample Load | 25 kg |
| Plug Type | EU |
| No. of Positions | 1 |
| Max. Container Size | 20 L |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction