missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Hanging Wafer Robotic Tips: Tecan-Style Clear Tips, Nonsterile

Clear tips for accurate sample delivery
£159.19 - £238.71
Specifications
Filtered | Non-filtered |
---|---|
Sterility | Non-sterile |
Color | Clear |
Autoclavable | Autoclavable |
Certifications/Compliance | Non-ANSI |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11344295
![]() |
Axygen™
TT-200-C-HTR |
200 μL |
£238.71
Pack of 2304 |
In Stock
Log in to see stock. |
|||||
11394295
![]() |
Axygen™
TT-50-C-HTR |
50 μL |
£238.71
Pack of 2304 |
Estimated Shipment: 08-01-2026
Log in to see stock. |
|||||
11344285
![]() |
Axygen™
TT-1000-C-HTR |
1000 μL |
£159.19
Pack of 1536 |
In Stock
Log in to see stock. |
|||||
11394285
|
Axygen™
TT-20-C-HTR |
20 μL | |||||||
Description
Axygen™ offers a comprehensive line of tips for Tecan™, Aurora Biomed and PerkinElmer™ automation systems. These tips are manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality. Tips are RNase-/DNase-free and nonpyrogenic. Available in nonsterile, sterile, non-filtered and filtered. Clear and Conductive black polypropylene tips are available in 96-well format and is also available in hanging tip rack format designed for Tecan™ Genesis Freedom™/Freedom Eva™/Miniprep with LiHa-1, -4, -8 head, Aurora Biomed Versa™ with 8-Channel head and PerkinElmer™ Janus™/MultiProbe with Variospan-1, 4, 8 head.Certifications
Certified DNAse-, RNAse- and Pyrogen-safe
Specifications
Non-filtered | |
Clear | |
Non-ANSI | |
Rack | |
Tecan Genesis, Tecan Freedom, Tecan Freedom EVO, Tecan Miniprep LiHa-1, 4, 8 Head, Aurora Biomed Versa 8-channel Head |
Non-sterile | |
Autoclavable | |
For accurate sample delivery | |
Automation, Round | |
Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title