| Product Code | Brand | Sorbent | Diameter (Metric) Inner | For Use With (Equipment) | Price | ??product.searchResults.label.quantityAvail?? |
|
|||
|---|---|---|---|---|---|---|---|---|---|---|
|
10696401
|
Hamilton™
79445
|
PRP-1 | 2.0 mm | Hypersil™ HPLC Column |
£835.0
Pack of 5 |
|
||||
|
10686591
|
Hamilton™
79446
|
PRP-X100 | 4 mm | Hypersil™ HPLC Column |
£326.0
Pack of 5 |
|
||||
|
10665461
|
Hamilton™
79449
|
PRP-X200 | 2.0 mm | Organic Acid Analysis Column |
£322.0
Pack of 5 |
|
||||
|
11523294
|
Hamilton™
79452
|
C18 | 2.0 mm | Organic Acid Analysis Column |
£314.0
Pack of 5 |
|
Hamilton™ PRP™Series Guard Cartridge Replacement Cartridges
Replacement Cartridges for PRP-1, PRP-3, PRP-X100, PRP-X200, PRP-X300, PRP-X400
£314.0 - £835.0
Specification
| pH | 1 to 13 |
|---|---|
| Particle Size | 10 μm |
| Length (Metric) | 25 mm |
| Max. Pressure | 5000 psi |
| Material | 316 Stainless Steel |
Specification
| pH | 1 to 13 |
|---|---|
| Particle Size | 10 μm |
| Length (Metric) | 25 mm |
| Max. Pressure | 5000 psi |
| Material | 316 Stainless Steel |