missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Square HDPE Bottle, 2.5 L, Graduated

Product Code. p-7193024
Change view
Click to view available options
Color:
Amber
Clear
Sterility:
Non-sterile
Sterile
Includes:
Carrying Handle
No Handle
Unit Size:
Pack of 35
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Sterility Includes unitSize
15324698 Clear Sterile No Handle Pack of 35
15374678 Clear Non-sterile No Handle Pack of 35
15334688 Clear Non-sterile Carrying Handle Pack of 35
15354688 Amber Non-sterile No Handle Pack of 35
15364688 Amber Non-sterile Carrying Handle Pack of 35
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15324698 Supplier Gosselin™ Supplier No. LC2500A09
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Corning™ Gosselin™ Square bottles are made of break-resistant and high-density polyethylene (HDPE).

Corning™ Gosselin™ Square bottles are made of break-resistant and high-density polyethylene (HDPE).
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2.5 L
Color Clear
Includes No Handle
No. per Case 35/Cs.
Sterility Sterile
Closure Color White
Graduated Yes
Product Type Square Bottle
Closure Size 77 mm
Closure Type Screw Cap with Wad
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.