missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Feed Pump for DI Water
Final rinse with fully demineralised water with ease dispense process chemicals
£5815.19
Specifications
Display | Touch Screen |
---|---|
Material | Stainless Steel |
Product Type | Laboratory Glassware Washer |
Flow Rate | 500 L/min. |
Max. Pressure | 1000 kPa |
Product Code | Brand | Voltage | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Price | Quantity & Availability | |||||
30533256
|
Miele Professional™
12797660 |
230 V |
N/A
|
N/A | |||||
Description
- Performance/cycle, e.g. 64 narrow-necked/laboratory glasses w/ injector nozzles
- Flexible and simple - modular load carriers and EasyLoad system
- Excellent user convenience with touch display - M Touch Basic
- Dispense process chemicals easily : Powder dispenser in the door
- Connectivity as standard via WiFi
- Pump for DI water : final rinse with fully demineralised water
Specifications
Touch Screen | |
Laboratory Glassware Washer | |
1000 kPa | |
Cleaning of Laboratory Glassware | |
5°C to 65°C | |
65°C | |
5°C to 65°C | |
59.80 cm | |
83.50 cm | |
59.80 cm |
Stainless Steel | |
500 L/min. | |
200 kPa | |
5°C | |
65°C | |
5°C | |
23 9/16 in. | |
32 7/8 in. | |
23 9/16 in. | |
50 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title