missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch™ Diaphragm Pump with Vacuum Regulator Kit
Shop All Welch Ilmvac Products
Click to view available options
Flow Rate:
31 L/min.
Description
- Vacuum Regulator Kit, consisting of:
- Manometer 1/8 in. (mbar/kPa)
- Extension, G1/4 in.
- Reducing nipple, G 1/8 to G 1/4 in.
- Grub screw
- Regulator
- Regulator - Rotation upper part
- Hose nozzle, DN 6 - G 1/4 in.
- Plastic separator (38/69)
- Gasket washer
Specifications
Specifications
| Includes | Vacuum Regulator Kit |
| Certifications/Compliance | CE Marked |
| Dimensions (L x W x H) | 320 x 127 x 224 mm |
| Weight (Metric) | 5.1 kg |
| Flow Rate | 31 L/min. |
| Frequency | 50 Hz |
| Pump Type | Diaphragm Pump |
| Maximum Pressure | 200 mbar |
| Voltage | 230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction