missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ BP1 GC Capillary Columns

Product Code. 15288623
Click to view available options
Length (Metric):
15 m
25 m
30 m
50 m
60 m
Diameter (Metric):
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
5 μm
Unit Size:
Each
This item is not returnable. View return policy
This item is not returnable. View return policy

Suitable for all routine analysis. Trajan Scientific and Medical BP1 GC Capillary Columns are industry standard non polar phase columns.

  • Classic cross-linked dimethyl polysiloxane technology
  • Low bleed
  • Non-polar
  • Ideal for analyses such as hydrocarbons, aromatics, pesticides and amines

Specifications

Diameter (Metric) 0.25 mm
Type BP1 GC Column
For Use With (Application) Amines Analysis, Aromatics Analysis, Pesticide Analysis, Phenols, Herbicides Analysis, Amines
Temperature Range -60°C to +340/360°C
Film Thickness 0.1 μm
Length (Metric) 15 m
Material 100% Dimethyl Polysiloxane
Packing Material BP1
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.