Azlon Azlon™ Polypropylene Narrow Neck Round Bottles
Use these durable plastic bottles for a wide range of liquid storage, media preparation and sampling applications. Azlon™ Polypropylene Narrow Neck Round Bottles are ideal for food contact applications in accordance with EU and USA regulations.
Additional Details:
Weight:
1.00000kg
Specification
Capacity (Metric) | 150 mL |
---|---|
Color | Translucent |
Material | Polypropylene |
No. per Pack | 330 |
Packaging | Bulk |
Quantity | 330/Pk. |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 117 mm |
Diameter (Metric) | 50 mm |
Closure Type | Screw Cap |