Sampling Systems™ Graduated SteriWare Beakers

This range of graduated beakers are crucial in the production of drugs, chemicals and cosmetics. Individually bagged to prevent cross contamination, these beakers also have a pouring spout to ensure the convenient handling of liquids.

Additional Details:
Additional Details: Weight: 0.80000kg



Product Code. 17922062

Quantity Price
1 £ 49.35 / Pack of 50
Estimated Shipment
30-07-2025
Add to basket


Description and Specification

Specification

Capacity (Metric) 50 mL
Material Polypropylene
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Single-use
Graduated Yes
Certifications/Compliance FDA
Scale Molded Scale
Style Low Form

  • Made from food grade, FDA and EC compliant polypropylene
  • Available sterile and non-sterile
  • Wide range of sizes
  • 100% manufactured and packed in a cleanroom