missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Acrodisc™ PSF Syringe Filters with Supor™ Membrane
These syringe filters are ideal for biological and general research.
Brand: Cytiva AP-4425
155.80 GBP valid until 2025-08-31
Use promo code "24124" to get your promotional price.
This item is not returnable.
View return policy
Description
- Superior flow rates and higher throughputs than competitive devices
- For research applications only

Specifications
PES | |
Non-sterile | |
<125 μL | |
Hydrophilic | |
50/Pk. | |
25 mm |
0.45 μm | |
3.9 cm2 | |
Modified Acrylic | |
Binder-free Borosilicate Glass | |
55°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction